Motion
532140GR

Gearwrench
532140GR

Non-Impact Socket - 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06094903
MFR #532140GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
532140GR

Non-Impact Socket - 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06094903
MFR #532140GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
532140GR SOCKET VORTEX 3/8" 14MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    14 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    32 mm
  • UPC_NO
    082171321405
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text