Motion
532150GR

Gearwrench
532150GR

Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, Chrome Finish
Mi Item #06094904
MFR #532150GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
532150GR

Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, Chrome Finish
Mi Item #06094904
MFR #532150GR

Mfr description
532150GR SOCKET VORTEX 3/8" 15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2500 in
  • Socket Size
    15 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • UPC_NO
    082171321504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)