Overview
Mfr description
29608 FLAX 900 CLOTH WIPERS TALL BOX
- Made with natural flax fiber (85% flax, 15% reconstituted cellulose fibers)
- Holds up to use with cleaning solvents
- Cloth-like feel and drape
- Quickly absorbs oil and water
- Free of harmful contaminants
- Size: 9” x 16-1/2”
- Color: White
Help us improve this product