Motion
1019524
Bolt Type Anchor Shackle - 3/4 in Size, 4-3/4 ton Capacity, Steel Material, Self-Colored Coating
MI ITEM #06095262
MFR #1019524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 3/4 in Size, 4-3/4 ton Capacity, Steel Material, Self-Colored Coating
MI ITEM #06095262
MFR #1019524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1019524 4.75T ABT SHK 3/4"
  • Capacities 1/3 thru 150 metric tons, grade 6
  • Working Load Limit and grade 6 permanently shown on every shackle
  • Forged – Quenched and Tempered, with alloy bolts
  • Hot Dip galvanized or self colored (85, 120, and 150 metric ton shackles are all hot dip galvanized bows and the bolts are Dimetcoted® and painted red)
  • Sizes 3/8 and below are mechanically galvanized
  • Fatigue rated (1/3t - 55t)
  • Shackles 25t and larger are RFID EQUIPPED
  • Approved for use at -40° C (-40° F) to 204° C (400° F)
  • Meets or exceeds all requirements of ASME B30.26
  • Shackles 85 metric tons and larger are individually proof tested to 2.0 times the working load limit
  • Type Approval certification in accordance with ABS 2016 Steel Vessel Rules ABS Guide for Certification of Lifting Appliances available
  • Certificates available when requested at time of order and may include additional charges
  • 3.1 Certification as standard available for charpy and statisti al proof test from 3.25t up to 25 tons to DNV2.7-1 and EN13889
  • Crosby 3.25t through 25t G2130OC anchor shackles are type approved to DNV Certification ( Notes 2.7-1- Offshore Containers)
  • These Crosby shackles are statistical proof and impact tested to 42 Joules (31 ft
  • lbf) min. avg. at -20° C (-4° F)
  • The tests are conducted by Crosby and 3.1 test certification is available upon request
  • Refer to page 87 for Crosby COLD TUFF® shackles that meet the additional requirements of DNV rules for certification of lifting applications - Loose Gear
  • All other 2130 shackles can meet charpy requirements of 42 Joules (31 ft
  • lbf) avg at -20° C (-4° F) when requested at time of order
  • Look for the Red Pin® . . . the mark of genuine Crosby quality

Specifications

  • Type
    Anchor
  • Shackle Size
    3/4 in
  • Weight Capacity
    4-3/4 ton
  • Width Between The Eyes
    1.25 in
  • Bolt/Pin Diameter
    0.89 in
  • Inside Shackle Length
    2.81 in
  • Inside Shackle Width
    2.00 in
  • Material
    Steel
  • Finish Coating
    Self-Colored
  • Standards Met
    ASME B30.26
  • Working Load Limit
    4-3/4 ton
  • Trademark
    ABS
  • Manufacturer Product Page
  • Weight
    2.72 lbs
  • Inside Width
    1.2500 in
  • Material Grade
    Grade 6
  • Pin Diameter
    0.8800 in
  • Pin Type
    Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text