Overview
Mfr description
RDQA40-75M-A73CZ CYL, COMPACT, AIR
Specifications
- Compact Cylinder TypeAir Cushioned
- Bore Diameter
- Country of OriginJP
- Stroke75 mm
- Auto-SwitchA73C - Reed, DC Volt <gt/>5,<lt/>24, LED, Connector, Vertical
- Cylinder SeriesRQ
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesRQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data