1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
93712735
6-3/4" Blade Length, 4" Base Length Steel Square 0.0015" Accuracy, Beveled Edge
MI ITEM #
06096085
MFR #
93712735
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Swiss Precision Instrument Inc 93712735
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
93712735
6-3/4" Blade Length, 4" Base Length Steel Square 0.0015" Accuracy, Beveled Edge
MI ITEM #
06096085
MFR #
93712735
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14-574-8 6-3/4" STEEL SQUARE
Specifications
Beveled Edge
Beveled Edge
Blade Length
6-3/4 in
Accuracy
0.001500 in
Material
Steel
PSC Code
5210
Base Length
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data