Motion
86806 CUBITRON(TM) II STIKIT(TM) FILM D/F DISC ROLL 775L, 5"XNH 5 HOLE 80+

3M
86806 CUBITRON(TM) II STIKIT(TM) FILM D/F DISC ROLL 775L, 5"XNH 5 HOLE 80+

Sanding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 80+ Grit, Purple Color
MI ITEM #06096526
MFR #86806 CUBITRON(TM) II STIKIT(TM) FILM D/F DISC ROLL 775L, 5"XNH 5 HOLE 80+
List Price$236.34/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86806 CUBITRON(TM) II STIKIT(TM) FILM D/F DISC ROLL 775L, 5"XNH 5 HOLE 80+

Sanding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 80+ Grit, Purple Color
MI ITEM #06096526
MFR #86806 CUBITRON(TM) II STIKIT(TM) FILM D/F DISC ROLL 775L, 5"XNH 5 HOLE 80+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.34/rl for your price

Overview

Mfr description
86806 CUBITRON(TM) II STIKIT(TM) FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    80+
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Film
  • Color
    Purple
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    5
  • Manufacturer Stock Number
    60440296030
  • Manufacturer Upc Number
    00051125868068
  • UPC_NO
    00051125868068
  • Mounting Type
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text