Motion
86829

3M
86829

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 120+ Grit, Purple Color
MI ITEM #06096547
MFR #86829
List Price$1.82/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86829

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 120+ Grit, Purple Color
MI ITEM #06096547
MFR #86829

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.82/dc for your price

Overview

Mfr description
86829 CUBITRON(TM) II STIKIT(TM) PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision-Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    120+
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Paper
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    60440296261
  • Manufacturer Upc Number
    00051125868297
  • UPC_NO
    00051125868297
  • Mounting Type
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text