Motion
86841 CUBITRON(TM) II STIKIT(TM) PAPER D/F DISC ROLL 732U, 6"XNH 6 HOLES 12

3M
86841 CUBITRON(TM) II STIKIT(TM) PAPER D/F DISC ROLL 732U, 6"XNH 6 HOLES 12

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 120+ Grit, Purple Color
MI ITEM #06096556
MFR #86841 CUBITRON(TM) II STIKIT(TM) PAPER D/F DISC ROLL 732U, 6"XNH 6 HOLES 12
List Price$198.19/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86841 CUBITRON(TM) II STIKIT(TM) PAPER D/F DISC ROLL 732U, 6"XNH 6 HOLES 12

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 120+ Grit, Purple Color
MI ITEM #06096556
MFR #86841 CUBITRON(TM) II STIKIT(TM) PAPER D/F DISC ROLL 732U, 6"XNH 6 HOLES 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.19/rl for your price

Overview

Mfr description
86841 CUBITRON(TM) II STIKIT(TM) PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs

Specifications

  • Disc Diameter
  • Grit Number
    120+
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Paper
  • Color
    Purple
  • Overall Diameter
    6 in
  • Number Of Vacuum Holes
    6
  • Manufacturer Stock Number
    60440296386
  • Manufacturer Upc Number
    00051125868419
  • UPC_NO
    00051125868419
  • Mounting Type
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought