Motion
86844 CUBITRON(TM) II HOOKIT(TM) PAPER DISC 732U, 6 IN X NH 80+ C-WEIGHT

3M
86844 CUBITRON(TM) II HOOKIT(TM) PAPER DISC 732U, 6 IN X NH 80+ C-WEIGHT

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80+ Grit, Purple Color
MI ITEM #06096559
MFR #86844 CUBITRON(TM) II HOOKIT(TM) PAPER DISC 732U, 6 IN X NH 80+ C-WEIGHT
List Price$2.15/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86844 CUBITRON(TM) II HOOKIT(TM) PAPER DISC 732U, 6 IN X NH 80+ C-WEIGHT

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80+ Grit, Purple Color
MI ITEM #06096559
MFR #86844 CUBITRON(TM) II HOOKIT(TM) PAPER DISC 732U, 6 IN X NH 80+ C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.15/dc for your price

Overview

Mfr description
86844 CUBITRON(TM) II HOOKIT(TM) PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • Hook and loop attachment makes disc changes fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    80+
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Paper
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    60440296410
  • Manufacturer Upc Number
    00051125868440
  • UPC_NO
    00051125868440
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought