Motion
86850 CUBITRON(TM) II HOOKIT(TM) CLEAN SANDING PAPER DISC 732U, 5 IN X NH 8

3M
86850 CUBITRON(TM) II HOOKIT(TM) CLEAN SANDING PAPER DISC 732U, 5 IN X NH 8

Paper Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80+ Grit, Purple Color
Mi Item #06096565
MFR #86850 CUBITRON(TM) II HOOKIT(TM) CLEAN SANDING PAPER DISC 732U, 5 IN X NH 8
Price$2.05/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86850 CUBITRON(TM) II HOOKIT(TM) CLEAN SANDING PAPER DISC 732U, 5 IN X NH 8

Paper Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80+ Grit, Purple Color
Mi Item #06096565
MFR #86850 CUBITRON(TM) II HOOKIT(TM) CLEAN SANDING PAPER DISC 732U, 5 IN X NH 8

Mfr description
86850 CUBITRON(TM) II HOOKIT(TM) CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.05/dc

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    80+
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440296477
  • Manufacturer Upc Number
    00051125868501
  • Material Application
    Clear Coat, Clear Plastic, Composites, Filler, Gelcoat, Metal, Paint, Plastic, Primer, Putty, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    148
  • UPC_NO
    00051125868501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)