Specifications
Dimensions
- Bore Diameter3-7/16 in
Details
- Bore TypeStraight
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO662798893211
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)