Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Steel
- Bore TypeStraight
- Cage MaterialNylon
- Compatible Frame SeriesT210
- Compatible Frame TypeProtected Screw
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
- Finish CoatingGray Paint
- Grease Type#2 Lithium
- Housing MaterialDuctile Iron
- Insert Bearing TypeSetscrew Lock - Wide Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798250403
- Max Rpm3000 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeContact Seal
- Series200
- Type Of BearingLow Base
- UPC_NO662798250403