Motion
6TWS200FH

HUB CITY INC
6TWS200FH

Industrialine Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel
MI ITEM #06096956
MFR #6TWS200FH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
6TWS200FH

Industrialine Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel
MI ITEM #06096956
MFR #6TWS200FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Travel  
    6.0000 in

Details

  • Application
    General Industrial
  • Bearing Material
    52100 Bearing Steel
  • Bearing Style
    Ball Bearing Take-up Frame
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Duty Type
    Normal-Medium
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Frame Type
    Wide Slot
  • Housing Material
    Welded Steel
  • Housing Type
    Ball Bearing Take Up Frame
  • Insert Material
    52100 Bearing Steel
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6TWS200FH
  • Manufacturer Upc Number
    662798749846
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    200° °F
  • Series
    TWS200
  • Type Of Bearing
    Wide Slot
  • UPC_NO
    662798749846

Overview

Mfr description
6TWS200FH TAKE UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought