Motion
TU220WX2

HUB CITY INC
TU220WX2

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
MI ITEM #06096963
MFR #TU220WX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
TU220WX2

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
MI ITEM #06096963
MFR #TU220WX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TU220WX2 TAKE UP UNIT
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel Flingers

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Bearing Material
    52100 Bearing Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Seal Type
    Contact
  • Finish Coating
    Gray Paint
  • Operating Temperature Range
    200° °F
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    TU220W
  • Bearing Style
    Ball Bearing Take-up Unit
  • Type Of Bearing
    Standard Slot
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Housing Type
    Ball Bearing Take Up Unit
  • Inner Ring Width
    Wide Inner Race
  • Insert Bearing Type
    Eccentric Lock - Wide Inner Race
  • Insert Material
    52100 Bearing Steel
  • Lubricant
    #2 Lithium
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2500 rpm
  • Application
    General Industrial
  • Manufacturer Catalog Number
    TU220WX2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798259109
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text