Specifications
Dimensions
- Bore Diameter1-1/4 in
- Inner Ring WidthNarrow Inner Race
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleBall Bearing Take-up Unit
- Bore TypeRound
- Cage MaterialNylon
- Duty TypeNormal Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Housing MaterialCast Iron
- Housing TypeBall Bearing Take Up Unit
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Catalog NumberTU250X1-1/4S
- Manufacturer Upc Number662798258300
- Max Rpm3500 rpm
- Operating Temperature Range200° °F
- Product TypeTake-Up Ball Bearing Units
- Seal TypeContact
- SeriesTU250
- Type Of BearingStandard Slot
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)