1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
9122 22MM WRENCH
22mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #
06097087
MFR #
9122 22MM WRENCH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 9122 22MM WRENCH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
9122 22MM WRENCH
22mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #
06097087
MFR #
9122 22MM WRENCH
Mfr description
9122 22MM WRENCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
22 mm
Details
Finish Coating
Full Polish
Material
Chrome Vanadium Steel
Number Of Points
12
PSC Code
5120
Type
Combination Wrench
Warranty
Mfr's Lifetime Limited Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items