Motion
D-M9K
Pneumatic Auto Switche - Rail Mounting Type, Grommet Electrical Connection
MI ITEM #06097217
MFR #D-M9K
List Price$92.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Rail Mounting Type, Grommet Electrical Connection
MI ITEM #06097217
MFR #D-M9K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.66/each for your price

Overview

Mfr description
D-M9K AUTO SWITCH
  • Sensor unit for trimmer switch
  • Rail or groove mounting
  • IP67 enclosure
  • Operation display: red light turns ON at sensitive position; green lights ON at optimum detecting position
  • Electrical entry: grommet

Specifications

  • Electrical Connection
    Grommet
  • Country of Origin
    JP
  • Mounting Type
    Rail
  • Series
    D-
  • Weight
    59 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text