Motion
PVE21AR02AA10B181100A100100CD0A

VICKERS BY DANFOSS
PVE21AR02AA10B181100A100100CD0A

02-341866 Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #06097227
MFR #PVE21AR02AA10B181100A100100CD0A
List Price$21,838.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE21AR02AA10B181100A100100CD0A

02-341866 Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #06097227
MFR #PVE21AR02AA10B181100A100100CD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,838.68/each for your price

Overview

Mfr description
PVE21AR02AA10B181100A1001-00CD0A PUMP
  • Inline, variable displacement pump
  • Displacement is varied by pressure/flow compensator controls
  • Optional controls for maximum operating flexibility

Specifications

  • Series
    PVE
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.00 in Dia Straight Key
  • Port Type
    Code 61 Split Flange
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Control Type
    Non-Adjustable Pressure and Flow Compensator
  • Displacement Type
    Open Circuit
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1-7/8–12 SAE;1-5/16–12 SAE
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text