Motion
NAO17X30X13-XL

INA (SCHAEFFLER)
NAO17X30X13-XL

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width
Mi Item #06097278
MFR #NAO17X30X13-XL
Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO17X30X13-XL

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width
Mi Item #06097278
MFR #NAO17X30X13-XL

Mfr description
NAO17X30X13XL PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.77/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Weight
    0.092 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NAO17X30X13-XL Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 13 mm overall width, and weighs 0.092 lbs, making it suitable for compact radial load applications in industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO17X30X13-XL
  • Manufacturer Product Page
  • Max Rpm
    20400 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11.800 N
  • Radial Static Load Capacity
    15.900 N
  • Series
    NAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)