Motion
129-0582-002
Hydraulic Geroler Spool Valve Motor - J-Series, 0.06 in³/r, 5-Bolt
Mi Item #06097279
MFR #129-0582-002
Price$863.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J-Series, 0.06 in³/r, 5-Bolt
Mi Item #06097279
MFR #129-0582-002

Mfr description
129-0582-002 MOTOR
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.77/each

Specifications

Dimensions

  • Motor Port Size
    9/16–18 UNF-2B
  • Overall Height
    2.37 in
  • Overall Length
    5.41 in
  • Overall Width
    2.37 in
  • Weight
    4.80 lbs

Details

  • Actual Mounting Flange
    5 Bolt: Dia. 31,47 [1.239] x 5,1 [.20] Pilot M6 x 1-6H Mounting Holes on 45 [1.77] Dia. Bolt Circle
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Continuous Flow Rate
    21 L/min
  • Displacement
    0.06 in³/r
  • Intermittent Pressure
    165 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    1043 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    5-Bolt
  • Port Configuration
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Seal Type
    None
  • Series
    J-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)