Motion
216  20/1 L WR 143TC 1.188

HUB CITY INC
216 20/1 L WR 143TC 1.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size, Left Hand or Right Hand Output, 143TC Frame
MI ITEM #06097659
MFR #216 20/1 L WR 143TC 1.188
List Price$3,035.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
216 20/1 L WR 143TC 1.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size, Left Hand or Right Hand Output, 143TC Frame
MI ITEM #06097659
MFR #216 20/1 L WR 143TC 1.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,035.00/each for your price

Overview

Mfr description
0230-03049 20/1 L WR 143TC 1.188 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.500 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.5 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    L
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    839 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1.0
  • Series
    210PCX
  • Manufacturer Reducer Size
    216
  • Manufacturer Product Page
  • Mounting Type
    L
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=L|FS=143TC|OD=3
  • Manufacturer Catalog Number
    0230-03049
  • Manufacturer Upc Number
    662798933610
  • UPC_NO
    662798933610
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    29.00 lbs
  • Horsepower
    1.5 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.1880 in, 30.18 mm
  • Torque Rating (in-lb)
    5560 in-lbs;628.19 Nm
  • Bore Diameter
    1.1880 in, 30.18 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought