Motion
647109

GRACO INC
647109

Husky® 1050A Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1 in BSPT Ports, 50.0 gpm Max Flow, 0.170 gal Avg Discplacement
MI ITEM #06097716
MFR #647109
List Price$3,317.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647109

Husky® 1050A Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1 in BSPT Ports, 50.0 gpm Max Flow, 0.170 gal Avg Discplacement
MI ITEM #06097716
MFR #647109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,317.85/each for your price

Overview

Mfr description
647109 PUMP, 1050A, SS/PT/PT/A
  • Longer Diaphragm Life - up to 5x longer diaphragm life for less maintenance and downtime
  • Modular Air Valve - stall-free, low pulsation operation provides smooth and rapid changeover
  • One-Piece Center Section - eliminates air leaks for more efficient operation
  • Four Bolt Joint Design - bolted design provides even sealing pressure for leak-free operation
  • Multiple Ports - increased number of ports for installation flexibility
  • Spring loaded, externally serviceable pilot valves for faster change-over and reduced pulsation
  • 30% more efficient than the market leader–20% increase in fluid flow compared to the Husky 1040
  • Optional DataTrak™ provides runaway protection and tracks material usage
  • Optional Pulse Output provides cycle count capability

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Aluminum
  • Center Section Material
    Aluminum
  • Ball Material
    PTFE
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Average Displacement
    0.170 gal
  • Maximum Flow Rate
    50.0 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    1/2 NPT
  • Air Exhaust
    3/4 NPT
  • Porting
    Center Port / End Port
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Certification
    ATEX, CE
  • Description Keyword
    1 in BSPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text