Motion
DCB102

DEWALT
DCB102

DCB102
Mi Item #06097736
MFR #DCB102
Price$219.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB102

DCB102
Mi Item #06097736
MFR #DCB102

Mfr description
DCB102 12-20V MAX JOBSITE CHARGING
  • Simultaneously Charges (2) DEWALT 12V - 20V MAX* Li-Ion batteries
  • Includes (2) USB ports to charge compatible devices (1.5 Amp Max Output)
  • Charges the batteries in 90 mins or less thus minimizing downtime
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.87/each

Specifications

Dimensions

  • Weight
    3.5 lbs

Details

  • UPC_NO
    885911250900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)