Motion
23096-K-MB-C3

FAG (SCHAEFFLER)
23096-K-MB-C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06097956
MFR #23096-K-MB-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23096-K-MB-C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06097956
MFR #23096-K-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23096-K-MB-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    950 rpm
  • Bearing Material
    Steel
  • Fillet Radius
    6.00 mm
  • Series
    230
  • UPC_NO
    4012801294591
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text