Motion
RR-57B20ML83-PEG

SYSTEM PLAST
RR-57B20ML83-PEG

Rubber Coated Return Roller - 20 mm Shaft, 2.2400 in Roller Diameter, 3.1500 in Roller Width, Green, HDPE Roller Material
Mi Item #06097996
MFR #RR-57B20ML83-PEG
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RR-57B20ML83-PEG

Rubber Coated Return Roller - 20 mm Shaft, 2.2400 in Roller Diameter, 3.1500 in Roller Width, Green, HDPE Roller Material
Mi Item #06097996
MFR #RR-57B20ML83-PEG

Mfr description
12892RN CONVEYOR
  • Return roller with rubber for chain and belts. Reduced noise level with rubber Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Length
    3.25 in / 82.5 mm
  • Outer Diameter
    2.24 in / 57 mm
  • Overall Width
    3.2500 in
  • Roller Diameter
    2.2400 in
  • Roller Width
    3.1500 in
  • Shaft Diameter
    20 mm
  • Shaft Size
    20 mm

Details

  • Application
    Conveyor chain return roller.
  • CAD Drawing
  • Color
    Green
  • Covering Material
    Thermoplastic Rubber
  • Flange
    No
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RR-57B20ML83-PEG
  • Manufacturer Upc Number
    787405103252
  • Material
    HDPE
  • Model Type
    Return Roller with Rubber
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller
  • Series
    R3B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)