Motion
HP1873TAB S-3.25IN

REXNORD INC
HP1873TAB S-3.25IN

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06098010
MFR #HP1873TAB S-3.25IN
Price$79.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB S-3.25IN

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06098010
MFR #HP1873TAB S-3.25IN

Mfr description
HP1873TK3.25 81426341 TABLETOP CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.79/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)