Motion
TA2515ZOH
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 15 mm Width
MI ITEM #06098043
MFR #TA2515ZOH
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 15 mm Width
MI ITEM #06098043
MFR #TA2515ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
TA2515 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    13400 N
  • Static Load Capacity
    19300 N
  • Max Rpm
    15000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2515ZOH
  • Bore Type
    Straight
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA2515ZOH Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 15 mm overall width, and 0.06 lb weight, making it suitable for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text