Overview
Mfr description
92938 UNIVERSAL BORE
Specifications
- Accessory TypePneumatic Wheel
- Description5.0000 in (127 mm) Dia. x 3-1/2 in (89 mm) W Standard Dynacushion Pneumatic Wheel
- For Use With3-1/2 in W x 15-1/2 in L Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data