Motion
006-L
006-L Daytona - Large, Black
Mi Item #06098486
MFR #006-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
006-L Daytona - Large, Black
Mi Item #06098486
MFR #006-L

Mfr description
006-L GLOVE DAYTONA HIGH ABRASION RESIST
  • High abrasion resistant Titanfibre™ microfibre palm and hooded fingertips
  • Form-fitting spandex back
  • Snug-fitting elastic wrist with secure Velcro® closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Color
    Black
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.5820
  • Manufacturer Upc Number
    065537706429
  • Material Type
    General Purpose Gloves
  • Palm Features
    Titanfibre™ microfibre
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    065537706429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)