Overview
Mfr description
ADV1-16-12H-100
- Accumulator discharge valve, normally open pilot to close 2-way valve
- Required in accumulator circuits to provide for automatic bleed-off of the accumulator when the system shuts down
- Necessary to prevent accidental operation of an actuator while servicing the system
- Both the cartridge and the housing are needed for a complete valve assembly
- Mounting ports are SAE 12 straight thread and the pilot port is SAE 6
- Valve is designed to be line mounted with the dump port plumbed to tank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data