Motion
61818-Y
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #06098947
MFR #61818-Y
Price$788.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #06098947
MFR #61818-Y

Mfr description
61818-Y DEEP GROOVE BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$788.15/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 61818-Y is a 90 mm bore radial/deep groove ball bearing with a 115 mm OD and 13 mm width, open for standard use.
  • Manufacturer Catalog Number
    61818-Y
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)