Motion
4934
Oil Seal - Solid, 1.503 in Shaft Dia., 2.379 in OD, 0.374 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #06098975
MFR #4934
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.503 in Shaft Dia., 2.379 in OD, 0.374 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #06098975
MFR #4934

Mfr description
4934 SEAL 1.503X2.374X.374
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.06/each

Specifications

Dimensions

  • Outside Diameter
    2.379 in
  • Overall Width
    0.374 in
  • Shaft Diameter
    1.503 in

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893465234
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)