Motion
223750
Oil Seal - Solid, 1.457 in Shaft Dia., 1.978 in OD, 0.236 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #06098976
MFR #223750
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.457 in Shaft Dia., 1.978 in OD, 0.236 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #06098976
MFR #223750

Mfr description
223750 METRIC AUTO 37X50X6
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.37/each

Specifications

Dimensions

  • Outside Diameter
    1.978 in
  • Overall Width
    0.236 in
  • Shaft Diameter
    1.457 in

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893470672
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)