1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
4874N
Oil Seal - Solid, 2.748 in Shaft Dia., 3.555 in OD, 0.591 in Overall Width, Polyacrylate Lip Material
MI ITEM #
06098978
MFR #
4874N
Price
$77.75
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 4874N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
4874N
Oil Seal - Solid, 2.748 in Shaft Dia., 3.555 in OD, 0.591 in Overall Width, Polyacrylate Lip Material
MI ITEM #
06098978
MFR #
4874N
Mfr description
4874N SEAL 2.748X3.543X.591
Resistance to EP lubricants
Higher heat capabilities than Nitrile
Low Swell in hydrocarbon fluids.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$77
.75
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.555 in
Overall Width
0.591 in
Shaft Diameter
2.748 in
Details
Lip Material
Polyacrylate
Manufacturer Upc Number
053893511092
Material
Polyacrylate
Series
4000
Solid / Split
Solid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items