Motion
7221 BECBP

SKF
7221 BECBP

Angular Contact Bearing - 105 mm Bore, 190 mm OD, 36 mm Width, Open, 40 ° Contact Angle
Mi Item #06098998
MFR #7221 BECBP
Price$1,033.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7221 BECBP

Angular Contact Bearing - 105 mm Bore, 190 mm OD, 36 mm Width, Open, 40 ° Contact Angle
Mi Item #06098998
MFR #7221 BECBP

Mfr description
7221 BECBP BEARING ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.28/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    36 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Weight
    8.634 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7221 BECBP BEARING ANGULAR CONTACT
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570449525
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570449525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)