Motion
CBM016020025
Cast Bronze Metric Plain Sleeve Bearing - 16 mm ID, 20 mm OD, 25 mm Length, Cast Bronze Material
MI ITEM #06100069
MFR #CBM016020025
Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 16 mm ID, 20 mm OD, 25 mm Length, Cast Bronze Material
MI ITEM #06100069
MFR #CBM016020025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.77/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Inside Diameter
    16 mm
  • Maximum P Value
    27.58 N/mm^2;4000 psi
  • Outside Diameter  
    20 mm
  • Overall Length  
    25 mm
  • Thickness
    0.0787 in, 2 mm
  • Weight
    0.056 lbs

Details

  • Additional Details
    RoHS Compliant
  • Bearing Material
    Cast Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm;+/-0.0047 in
  • Manufacturer Catalog
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE 660)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 ºC
  • Outside Diameter Tolerance
    20.050 mm-20.076 mm;0.7894 in-0.7904 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208508

Overview

Mfr description
CBM016020025 BRONZE BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Industries Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought