Motion
FYTBK 25 TR

SKF
FYTBK 25 TR

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06100099
MFR #FYTBK 25 TR
Price$149.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTBK 25 TR

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06100099
MFR #FYTBK 25 TR

Mfr description
FYTBK 25 TR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    99 mm
  • Bolt Size
    12.3 mm
  • Bore Diameter  
    25 mm
  • Length Through Bore
    34.1 mm
  • Overall Length Diameter  
    124 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570175011
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Series
    FYTBK
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570175011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)