Motion
DSV602DX36IN

LIFT-ALL
DSV602DX36IN

2" X 36" 850 LB VERTICAL DRUM HANDLING SLING
MI ITEM #06100117
MFR #DSV602DX36IN
Price$108.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DSV602DX36IN

2" X 36" 850 LB VERTICAL DRUM HANDLING SLING
MI ITEM #06100117
MFR #DSV602DX36IN

Mfr description
DSV602DX36 DRUM SLING 2"X36"
  • A wear pad sewn on one side of the lifting strap helps to avoid cutting of the sling.
  • Ratchet tightens securely.
  • Free end of ratchet strap sewn to stay properly threaded.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.41/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Web Width  
    2 in
  • Weight
    5.192 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886274641
  • Material
    POLYESTER
  • Nominal Break Strength
    850 lbs
  • Product Class
    3Q
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    850 lbs
  • UPC_NO
    697886274641
  • Vertical Capacity 90
    850 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)