Motion
5541610-14

KLEIN TOOLS INC
5541610-14

Tool Bags - Ballistic Weave Material, Number of Compartments: 40
Mi Item #06100158
MFR #5541610-14
Price$165.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
5541610-14

Tool Bags - Ballistic Weave Material, Number of Compartments: 40
Mi Item #06100158
MFR #5541610-14

Mfr description
5541610-14 TOOL BAG, 10X10X12 IN,
  • Tool Organizer with a large zipper pocket to secure small parts and tools
  • Tool bag has a total of 40 pockets for maximum tool storage
  • Fully molded bottom for stability and protects from the elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.73/each

Specifications

Dimensions

  • Height
    12.25 in
  • Length
    10 in
  • Width
    10.25 in

Details

  • Features & Benefits
    • Tool Organizer with a large zipper pocket to secure small parts and tools • Tool bag has a total of 40 pockets for maximum tool storage • Fully molded bottom for stability and protects from the elements • Orange interior to find tools faster • 1680d ballistic weave for durability • Shoulder strap with extra padding and handles for easy carrying
  • Material
    Ballistic Weave
  • Number Of Compartments
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)