Motion
ED3X12IN

LIFT-ALL
ED3X12IN

3X12IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
Mi Item #06100292
MFR #ED3X12IN
Price$39.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ED3X12IN

3X12IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
Mi Item #06100292
MFR #ED3X12IN

Mfr description
ED3X12IN 3X12" EDGE DEFENDER WEAR PADS
  • Extend life of slings.
  • Provides CUT protection.
  • Protects load surfaces from damage at points of contact.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.41/each

Specifications

Dimensions

  • Sling Length
    1 ft
  • Weight
    0.57 lbs

Details

  • Color
    YELLOW/BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    EDGE DEFENDER.png
  • Manufacturer Upc Number
    697886639549
  • Material
    POLYESTER,KEVLAR
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886639549
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)