Motion
324  5/1 C WR 182TC

HUB CITY INC
324 5/1 C WR 182TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 182TC Frame
Mi Item #06100353
MFR #324 5/1 C WR 182TC
Price$4,253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
324 5/1 C WR 182TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 182TC Frame
Mi Item #06100353
MFR #324 5/1 C WR 182TC

Mfr description
0230-14901
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.49/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    324
  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • Keyway Size
    1/4 x 1/8
  • Manufacturer Reducer Size
    324
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1518 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    5:1
  • Output Size
    1.3750 in
  • Overhung Load
    1100 lbs;4893.04 N
  • Ratio
    5:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    67.00 lbs

Details

  • CAD Drawing
    RATIO=5/1|STYLE=C|FS=182TC
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    10 hp
  • Horsepower Rating Normal Duty
    10 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-14901
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798970103
  • Max Input Horsepower
    10.000 hp @ 1750 rpm
  • Mounting Type
    C
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    4893.04 N, 1100 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    C
  • Torque Rating (in-lb)
    2686 in-lbs;303.477 Nm
  • UPC_NO
    662798970103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)