Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 104949/Q

2.0000 in Bore, 0.8750 in Width
Mi Item #06100592
MFR #LM 104949/Q

Mfr description
LM104949Q CONE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Cone Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)