Motion
8940171568
Air Flex Pneumatic Tool Accessory - Thread Size: 1/4 in, BSP
Mi Item #06100599
MFR #8940171568
Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Flex Pneumatic Tool Accessory - Thread Size: 1/4 in, BSP
Mi Item #06100599
MFR #8940171568

Mfr description
8940171568 1/4" BSP AIR FLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.10/each

Specifications

Dimensions

  • Length
    2.63 in

Details

  • Accessory Type
    Swivel Connector
  • Additional Details
    The new CP air flex makes all rigid hoses flexible and multi-directional. Easy: less effort due to hose rigidity, makes work easier in hard to reach places. Less Wear: no more premature hose wear. Comfort and Safety: no twisting, the hose remains in the ideal working position and lower the risk of tendinitis.
  • Maximum Air Flow
    25 cfm
  • UPC_NO
    015451713720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)