Motion
8940171566
Air Flex Pneumatic Tool Accessory - Thread Size: 1/2 in, BSP
MI ITEM #06100602
MFR #8940171566
List Price$178.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Flex Pneumatic Tool Accessory - Thread Size: 1/2 in, BSP
MI ITEM #06100602
MFR #8940171566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.77/each for your price

Overview

Mfr description
8940171566 1/2" BSP AIR FLEX

Specifications

  • Accessory Type
    Swivel Connector
  • Maximum Air Flow
    74 cfm
  • Additional Details
    The new CP air flex makes all rigid hoses flexible and multi-directional. Easy: less effort due to hose rigidity, makes work easier in hard to reach places. Less Wear: no more premature hose wear. Comfort and Safety: no twisting, the hose remains in the ideal working position and lower the risk of tendinitis.
  • UPC_NO
    015451713706
  • Length
    3.23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text