Motion
8940171571
Air Flex Pneumatic Tool Accessory - Thread Size: 3/8 in, NPT
Mi Item #06100605
MFR #8940171571
Price$155.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Flex Pneumatic Tool Accessory - Thread Size: 3/8 in, NPT
Mi Item #06100605
MFR #8940171571

Mfr description
8940171571 3/8" NPT AIR FLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.46/each

Specifications

Dimensions

  • Length
    3.23 in
  • Weight
    0.28 lb

Details

  • Accessory Type
    Swivel Connector
  • Additional Details
    The new CP air flex makes all rigid hoses flexible and multi-directional. Easy: less effort due to hose rigidity, makes work easier in hard to reach places. Less Wear: no more premature hose wear. Comfort and Safety: no twisting, the hose remains in the ideal working position and lower the risk of tendinitis.
  • Manufacturer Upc Number
    15451713751
  • Maximum Air Flow
    74 cfm
  • UPC_NO
    015451713751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)