Motion
8940171567
CP Air Flex Fitting 1/2 Inch NPT
MI ITEM #06100606
MFR #8940171567
List Price$178.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP Air Flex Fitting 1/2 Inch NPT
MI ITEM #06100606
MFR #8940171567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.77/each for your price

Overview

Mfr description
8940171567 1/2" NPT AIR FLEX

Specifications

  • Accessory Type
    Swivel Connector
  • Material
    Aluminum
  • Maximum Air Flow
    74 cfm
  • Additional Details
    The new CP air flex makes all rigid hoses flexible and multi-directional. Easy: less effort due to hose rigidity, makes work easier in hard to reach places. Less Wear: no more premature hose wear. Comfort and Safety: no twisting, the hose remains in the ideal working position and lower the risk of tendinitis.
  • Manufacturer Upc Number
    15451713713
  • UPC_NO
    015451713713
  • Color
    Silver
  • Connection Type
    Male to Female
  • Inlet size
    1/2 in
  • Length
    3.23 in
  • Standards Met
    OSHA, ANSI
  • Weight
    0.29 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text