Overview
Mfr description
CVQL50-40-M9PL-5MN COMPACT CYLINDER
- Compact cylinder with attached valve
- Space, energy, and labor savings
- Choose from side and axial piping
- Bore size (mm): 32, 40, 50, 63
- Stroke (mm): 5~100
Specifications
- Compact Cylinder TypeSolenoid
- Bore Diameter
- Country of OriginJP
- Stroke40 mm
- Auto-SwitchM9P - Solid State, General Purpose, 3 wire PNP, Horizontal
- Cylinder SeriesCVQ
- Manufacturer Catalog
- SeriesCVQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data