Motion
66253146929

NORTON ABRASIVES
66253146929

Tool & Cutter Grinding Wheel - Grade: Extra Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #06100719
MFR #66253146929
Your Price$81.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253146929

Tool & Cutter Grinding Wheel - Grade: Extra Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #06100719
MFR #66253146929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.35/each(List $101.68)

Overview

Mfr description
66253146929

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    5/8-11 in
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 11
  • Grit Number
    16
  • Grade
    Extra Coarse
  • Max Rpm
    6000 rpm
  • UPC_NO
    66253146929
  • Package Quantity
    5
  • Abrasive Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text