Motion
AS1112

NTN
AS1112

AS Washer
MI ITEM #06100800
MFR #AS1112
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1112

AS Washer
MI ITEM #06100800
MFR #AS1112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
AS1112 WASHER

Specifications

  • Washer Type
    Aligning Washer
  • Outside Diameter
  • Material
    High Carbon Chrome Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Diameter
    60 mm
  • Manufacturer Upc Number
    4547359021202
  • UPC_NO
    4547359021202
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Width
    0.0394 in
  • Weight
    0.049 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text